Shop All Washroom Accessories
Professional Plastics
Black Noryl EN265 Rod, 0.250 Dia [8Ft]
Mfr # RNORBK.250
Zoro # G100929130
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25
- Color Black
- Material Noryl
- Width 0.25
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RNORBK.250
- Zoro # G100929130
- Country of Origin Multiple
- Category Washroom Accessories
Dimensions
Height | 0.25 |
Width | 0.25 |
Length | 12 |
Details
Color | Black |
Material | Noryl |
Weight | 1 |
UL94 Flammability Rating Method: UL 94 | V-0 |
FDA Compliant | Yes |
USDA Compliant | Yes |
Dielectric Strength (volts/mil) | 500 |
Specific Gravity (73 Deg: g/cm3) | 1.08 |
Tensile Strength (psi @ 73 Deg;) | 9200 |
Flexural Strength (psi @ 73 Deg: F) | 14400 |
Tensile Elongation at Break (% @ 73 Deg: F) | 25 |
Description
Noryl® EN265, Noryl® GFN3 & Noryl® SE1 GFN3 are available in rod and slab forms. Noryl® EN265 (Black), contains a self-extinguishing additive. GFN3 (30% glass-filled) (Standard Color Grey) Noryl® SE1 GFN3 (30% glass-filled with self-extinguishing additive) (Standard Grey). Noryl's overall physical properties are excellent: low moisture absorption and heat resistance of 265° F at 264 psi combine to make Noryl a truly high performance material at very cost effective rates. Parts are easily machined to fill a variety of needs. Used in appliances, liquid handling equipment, and numerous other applications. Noryl is attacked by petroleum products, so knowing the environment which the Noryl part will be exposed to is vital.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1881-040)
- KISSLER Flapper, Rubber, Toto (57-0124)
- HONEYWELL Vgf31Em40 4" Flanged 3-Way (VGF31EM40)
- THRIFCO PLUMBING 4- 1/2 Inch OD, PVC Shower Grid, Snap in Mount (4401249)
- PROFESSIONAL PLASTICS Black Noryl EN265 Rod, 0.625 Dia [8Ft] (RNORBK.625)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- GROHE Universal Retaining Ring Chrome (47765000)
- TEDDICO/BWF Cover Recept Duplx Wht (FC-81WV)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Bright Chrome Finish (581B26)
- MOEN Exposed Flange Satin Stainless Steel (58-F)
- KOHLER Large Shower Basket (1897-BS)
- Professional Plastics Washroom Accessories