Shop All Foam Sheets
Professional Plastics
Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid
Mfr # SNEOBKR4271.500X.50X25FTCCPSA1
Zoro # G200931378
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Length 14.384
- Width 14.384
- Color Black
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SNEOBKR4271.500X.50X25FTCCPSA1
- Zoro # G200931378
- Country of Origin Multiple
- Category Foam Sheets
Dimensions
Length | 14.384 |
Width | 14.384 |
Height | 0.5 |
Details
Weight | 2 |
Color | Black |
Specific Gravity (73 Deg: g/cm3) | 0.4 |
Description
Neoprene foam (closed cell neoprene foam) (aka Monarch) is a flexible and durable sponge rubber that provides good thermal and moisture insulation. Additionally, neoprene rubber is form-fitting and can resist the effects of ozone, sunlight, oxidation as well as many petroleum derivatives and chemicals. Neoprene sheets and other forms of this foam can also resist breakdown caused by water, and can become temporarily stable because water and air can become isolated in its unique molecular structure. Some of the many uses of neoprene pads include sports gloves, waders, wet suits, insulated can-holders, knee and elbow pads, expansion joint filler in masonry and concrete, and filler support sealant in traffic bearing joints. Neoprene foam is suitable for headband padding on PPE Medical Face Shields during COVID 19 Coronavirus Outbreak. Please Call Us for Current Lead-Times - Extreme Demand Product Foam Types: Neoprene Regular, and Neoprene High Quality Neoprene Regular Foam is a good quality foam with a firm feel. Common applications include water resistant clothing, heat insulating clothing, joint filler for road construction, and gaskets. Typical life is 5-20 years. Neoprene High Quality Foam is an excellent quality foam with a firm feel. Common applications include water resistant clothing, heat insulating clothing, joint filler for road construction, and gaskets. Typical life is 8-35 years. Standard Thicknesses: 1/8", 1/4", 3/8", 1/2", 3/4", 1" and 2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia. (BULK-PT-PC-4)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 2" Thick (BULK-PS-UHMWB-162)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-PC-383)
- PROFESSIONAL PLASTICS Closd Cell 2.0 Densty Black Foam, 0.500 X 12.000 X 60.000 [Each] (SFOAMBK.500X12.000X60.0CC2LB)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR4271.250X.50X50FTCCPSA1)
- PROFESSIONAL PLASTICS Ensolite Alc Strip, 0.250 X 56.000 X 50 FT [Each] (SENSO.250X56.000X50FTALC)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.250 X 56.000 X 233 FT [Roll] (SENSO.250X56.000X233FTAHC)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.062 X 56.000 X 233 FT [Roll] (SENSO.062X56.000X233FTAHC)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR42711.00X1.5X25FTCCPSA1)
- HTI 7" Heavy Cut Orange Hd Foam (HB-HD87)
- Professional Plastics Foam Sheets