Shop All Foam Sheets
Professional Plastics
Black Hypur-Cel S1005 Urethane Foam, 0.125 X 60.000 Wide X 100 FT [Ea
Mfr # SFOAMURE.125X60X100FTBKS1005
Zoro # G900935799
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Weight 171
- Height 0.125
- Width 60
- Length 100
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SFOAMURE.125X60X100FTBKS1005
- Zoro # G900935799
- Country of Origin Multiple
- Category Foam Sheets
Dimensions
Height | 0.125 |
Width | 60 |
Length | 100 |
Details
Weight | 171 |
Color | Black |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
HyPUR-cel® is a unique family of medium to high density open-celled polyurethane foams engineered into three formulations to meet your application needs. Rubberlite HyPUR-cel® line of open-celled polyurethane foams is offered in the largest variety of densities and thicknesses. Whether you need products from our H-series of high resiliency, high rebound products, our S-series foams which offer exceptional elongation and thermal formability, or our cost effective T-series of thermal formable foams, each designed to offer excellent internal strength and low compression set properties. All three formulations can be manufactured to meet specific market needs. These open-celled, breathable polyurethanes are available with anti-microbial additives for footwear and medical applications, flame retardants for automotive and industrial requirements and a variety of firmnesses for controlled shock absorption and cushioning. All products are offered in 60" wide rolls and are skived to meet exceptionally tight thickness tolerances. Fabrics, adhesives, films or foam composites are available from our lamination department enhancing product design and performance. For footwear, medical, industrial, orthopedic soft goods, automotive, electronic, aerospace, protective equipment and more, HyPUR-cel® is a cost effective solution. HyPUR-cel® S-Series (Ester-based) Offered in Four Formulations Excellent stretch, Unmatched memory, Superior breathability, & is Thermal-moldable HyPUR-cel® T-Series (Ether-based) Offered in densities from five to twenty pounds: Tintable foam product offers custom applications, Thermal-moldable, Fantastic for applications ranging from industrial to many cushioning usages HyPUR-cel® H-Series (Ester / Ether hybrid urethane foam) Available in a variety of densities Custom-tints available Incredible rebound characteristics that often exceed neoprene capacities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-23)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/2 x 6 x 6 In (4ZDU7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 3/16" Thick (BULK-PS-PC-273)
- PROFESSIONAL PLASTICS Ensolite Alc Strip, 0.250 X 56.000 X 50 FT [Each] (SENSO.250X56.000X50FTALC)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.250 X 56.000 X 233 FT [Roll] (SENSO.250X56.000X233FTAHC)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.062 X 56.000 X 233 FT [Roll] (SENSO.062X56.000X233FTAHC)
- PROFESSIONAL PLASTICS Closd Cell 2.0 Densty Black Foam, 0.500 X 12.000 X 60.000 [Each] (SFOAMBK.500X12.000X60.0CC2LB)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR4271.250X.50X50FTCCPSA1)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR42711.00X1.5X25FTCCPSA1)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-97)
- Professional Plastics Foam Sheets