Shop All Plastic Sheets
Professional Plastics
Black Formex GK-60 Flame-Retardant PP Sheet, 0.062 X 24.000 X 48.000
Mfr # SPROFRBK.062X24.000X48.000GK60
Zoro # G500907325
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Weight 4
- Width 24
- Material Formex
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPROFRBK.062X24.000X48.000GK60
- Zoro # G500907325
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Height | 0.062 |
Length | 48 |
Details
Color | Black |
Weight | 4 |
Material | Formex |
Specific Gravity (73 Deg: g/cm3) | 1.13 |
Description
Formex GK Sheets FormexTM GK materials are used in order to comply with UL, CSA, IEC, VDE, TUV, BSR or MITI standards when there is a need for electrical insulators and barriers. This unique product line has successfully replaced a variety of flame retardant sheet materials including polycarbonate, polyester, PVC and aramid papers. Formex GK-17 & Formex GK-17BK 0.017 inch thick - Standard Sheet Size is 24" x 48", Also Available in Longer Rolls Superior dielectric strength Continuous use temperature to 115°C / 239°F Score and fold to fabricate economical 3-D parts Fold repeatedly without cracking or splitting High dielectric breakdown strength UL 94 V-0 flame class & RoHS compliant Non-hygroscopic & Superior Chemical Resistance Also Available In: Formex GK-10 & Formex GK-10BK (.010" thick) Formex GK-30 & Formex GK-30BK (.030" thick) Formex GK-40 & Formex GK-40BK (.040' thick) Formex GK-62 & Formex GK-62BK (.062 thick) Formex GK-160 PEP (.160" thick) Formex GK-240 PEP (.240" thick)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS SHEET .010X6X12"" BRASS (16402)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (1500-3/4X)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B4)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.062 X 36.000 X 48.000 [Each] (SFR4NA.062X36.000X48.000)
- PROFESSIONAL PLASTICS White Marble Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each] (SACRM1500.125X24.000X48.00MBCF)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPENA.250X48.000X96.000SR)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEASF.750X54.000X96.000)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSEASF.500X54.000X96.000)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- Professional Plastics Plastic Sheets