Shop All Plastic Sheets
Professional Plastics
Black Formex GK-30 Flame-Retardant PP Sheet, 0.030 X 24.000 X 48.000
Mfr # SPROFRBK.030X24.000X48.000GK30
Zoro # G600907249
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Formex
- Width 24
- Height 0.03
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPROFRBK.030X24.000X48.000GK30
- Zoro # G600907249
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Height | 0.03 |
Length | 48 |
Details
Color | Black |
Material | Formex |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.13 |
Description
Formex GK Sheets FormexTM GK materials are used in order to comply with UL, CSA, IEC, VDE, TUV, BSR or MITI standards when there is a need for electrical insulators and barriers. This unique product line has successfully replaced a variety of flame retardant sheet materials including polycarbonate, polyester, PVC and aramid papers. Formex GK-17 & Formex GK-17BK 0.017 inch thick - Standard Sheet Size is 24" x 48", Also Available in Longer Rolls Superior dielectric strength Continuous use temperature to 115°C / 239°F Score and fold to fabricate economical 3-D parts Fold repeatedly without cracking or splitting High dielectric breakdown strength UL 94 V-0 flame class & RoHS compliant Non-hygroscopic & Superior Chemical Resistance Also Available In: Formex GK-10 & Formex GK-10BK (.010" thick) Formex GK-30 & Formex GK-30BK (.030" thick) Formex GK-40 & Formex GK-40BK (.040' thick) Formex GK-62 & Formex GK-62BK (.062 thick) Formex GK-160 PEP (.160" thick) Formex GK-240 PEP (.240" thick)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Black (ZUSA-EVA-8)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZAT9)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 6 Ft L (2HJL9)
- PROFESSIONAL PLASTICS Red#2283 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SACRRD2283.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 24.000 X 60.000 [Ea (SACR.220X24.000X60.000CEF)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 2.000 X 24.000X 60.000 [Each] (SMODELPLANK2.000X24X60MP1065)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-48 In/Length-48in/Height-.010 (STFE.010X12.000X100FTV)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAK8)
- Professional Plastics Plastic Sheets