Shop All Plastic Sheets
Professional Plastics
Black Epdm Rubber Strip, 0.125 Thick X 36.000 Inch X 25 FT [Each]
Mfr # SEPDMBK.125X36.000X25FT
Zoro # G300910419
product price: $537.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Color Black
- Width 36
- Length 300
- Material EPDM Rubber
- Weight 92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SEPDMBK.125X36.000X25FT
- Zoro # G300910419
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 300 |
Height | 0.125 |
Details
Color | Black |
Material | EPDM Rubber |
Weight | 92 |
Description
EPDM (Ethylene Propylene Diene Monomer) sheet provides outstanding resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. It provides excellent chemical resistance and dynamic properties. E.P.D.M. material is considered a non-oil resistant material. EPDM Rubber Sheet is a variety of thicknesses and rolls sizes. Typically supplied in 36" wide in 50 A & 60 A Durometer hardnesses Standard Size Rolls: 1/32" x 150 ft 1/16" x 75 ft 3/32" x 75 ft 1/8" x 50 ft 3/16" x 35 ft 1/4 x 35 ft 3/8" x 25 ft 1/2" x 37ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAX7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PC-611)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx48 InL (03SH.062X12-48)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.25X3-24)
- PROFESSIONAL PLASTICS Black 30% Glass-Filled Nylon 6/6 Sheet, 0.750 X 24.000 X 48.000 [Each (SNYLGL30BK.750X24.000X48.00EXT)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBK.500X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each] (SPROWH.375X48.000X96.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 96 (SPAPNA.375-48X96)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-CAC-52)
- Professional Plastics Plastic Sheets