Shop All Light Fixture Parts
Professional Plastics
Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each]
Mfr # SENSO.250X56.000X75FTBKMLC
Zoro # G100922445
product price: $784.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$784.99
Free 30-Day Returns
Key Features
- Length 900
- Width 56
- Height 0.25
- Weight 239
- Material Ensolite Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO.250X56.000X75FTBKMLC
- Zoro # G100922445
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 900 |
Width | 56 |
Height | 0.25 |
Details
Weight | 239 |
Material | Ensolite Foam |
Color | Black |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnaflux 625550 LED Replacement replacement light bulb lamp (625550 LED REPLACEMENT MAGNAFLUX)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL835 PLUS ALTO 25/1)
- ILC Replacement for Satco S4998 replacement light bulb lamp (S4998 SATCO)
- ILC Replacement For LIGHT BULB LAMP F40T12BL FLUORESCENT BLACKLIGHT 6PK (6PAK:WW-3252-1)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- CROUSE HINDS CLEAR GLASS EXPLOSION PROOF INDUSTRIAL LIGHT GLOBE LIGHTING PARTS AND ACCESSORY (V93)
- RALPH FRIEDLAND & BROTHERS 37X78 Ivy Galaxy Shade (GA3778IV)
- JANDORF Ceiling Kit, Twin Cluster (C60223)
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- WESTINGHOUSE Drum White Glass Lamp Shade 6 pk, 6PK (85606)
- ILC Replacement for Village Marine Tech 33-1235 Washer replacement light bulb lamp (33-1235 WASHER VILLAGE MARINE TECH)
- Professional Plastics Light Fixture Parts