Shop All Plastic Sheets
Professional Plastics
Black Durapol Cdm 68910 Sheet, 0.315 (8MM) X 52.000 X 92.000 [Each]
Mfr # SDPOL8MMX52.000X92.000BKESD
Zoro # G900913254
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,759.99
Free 30-Day Returns
Key Features
- Color Black
- Height 0.315
- Weight 109
- Length 92
- Width 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SDPOL8MMX52.000X92.000BKESD
- Zoro # G900913254
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.315 |
Length | 92 |
Width | 52 |
Details
Color | Black |
Weight | 109 |
Specific Gravity (73 Deg: g/cm3) | 1.9 |
Description
DurapolĀ® CDM ESD 68910N is a composite material based on glass mat reinforcement in combination with dissipative, high temperature and high corrosion resistant resin system. CDM ESD 68910N is a new generation material taking into account the necessity of thin walls machining. Electrostatic discharge damage electronic components and circuits every day. To use CDM will allow charges to move slowly out of the circuit and will ensure the quality of your production. CDM ESD product have guaranteed dissipative characteristics. The CDM range of products exhibits higher mechanical and resistance properties as standard composite materials. The random glass mat substrate present in the CDM ESD 68910N minimizes delamination problems during machining or pallet use. The relative low thermal conductivity in the CDM materials allows quick pallet turnaround eliminating most of the time both the necessity to provide a cooling station and the process heat sink effect experienced in the metallic pallets. CDM materials can substitute metallic solder frames with great advantages. Flux resistance is depending on composition and pH level. CDM has been developed to have a better withstand towards chemicals. To preserve the stability of CDM material, a regular cleaning can still be made. Due to the high fiberglass content, machining is recommended with carbide or diamond toolings. Precise machining with very accurate tolerances can be achieved by experts in the conception and machining of pallets. Applications: Full process solder wave, SMT and selective soldering process - Components insertion - Silk screen printing of solder paste in SMT - SMT placement Reflow soldering - Components protection - Testing of PCBs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2 (87131)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.078" Thick (1UTU4)
- ZORO SELECT Black ABS Plastic Sheet 24" L x 24" W x 1/2" Thick (PS-ABSB-28)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/4" Thick x 36" Width x 12" Length (20-119)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.062 X 36.000 X 48.000 [Each] (SFR4NA.062X36.000X48.000)
- PROFESSIONAL PLASTICS Blue Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBL.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.062 Thick, 24 X 48 (SPVCGY.062-24X48)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 (SACRNG.125CEP-12X12)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 24.000 X 36.000 [Each] (SNOMEX410.010X24.000X36.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 [Each] (SACR.187X48.000X96.000CCP)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 3" W x 2" Thick (BULK-PS-UHMW-250)
- Professional Plastics Plastic Sheets