Shop All Plastic Sheets
Professional Plastics
Black Durapol Cdm 68910 Sheet, 0.236 (6MM) X 52.000 X 92.000 [Each]
Mfr # SDPOL6MMX52.000X92.000BK
Zoro # G400913228
product price: $3,427.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,427.99
Free 30-Day Returns
Key Features
- Color Black
- Height 0.236
- Width 52
- Length 92
- Weight 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SDPOL6MMX52.000X92.000BK
- Zoro # G400913228
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.236 |
Width | 52 |
Length | 92 |
Details
Color | Black |
Weight | 82 |
Specific Gravity (73 Deg: g/cm3) | 1.9 |
Description
DurapolĀ® CDM ESD 68910N is a composite material based on glass mat reinforcement in combination with dissipative, high temperature and high corrosion resistant resin system. CDM ESD 68910N is a new generation material taking into account the necessity of thin walls machining. Electrostatic discharge damage electronic components and circuits every day. To use CDM will allow charges to move slowly out of the circuit and will ensure the quality of your production. CDM ESD product have guaranteed dissipative characteristics. The CDM range of products exhibits higher mechanical and resistance properties as standard composite materials. The random glass mat substrate present in the CDM ESD 68910N minimizes delamination problems during machining or pallet use. The relative low thermal conductivity in the CDM materials allows quick pallet turnaround eliminating most of the time both the necessity to provide a cooling station and the process heat sink effect experienced in the metallic pallets. CDM materials can substitute metallic solder frames with great advantages. Flux resistance is depending on composition and pH level. CDM has been developed to have a better withstand towards chemicals. To preserve the stability of CDM material, a regular cleaning can still be made. Due to the high fiberglass content, machining is recommended with carbide or diamond toolings. Precise machining with very accurate tolerances can be achieved by experts in the conception and machining of pallets. Applications: Full process solder wave, SMT and selective soldering process - Components insertion - Silk screen printing of solder paste in SMT - SMT placement Reflow soldering - Components protection - Testing of PCBs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 3 ft. L. (T63S1X.065-36)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.000 X 48.000 X 48.000 [Each] (SMARINITE1.000X48.000X48.000)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Antibacterial AMC-800 2 Sides Acrylic Sheet, 0.187 X 48.000 X 9 (SACRAMC8002.187X48.000X96.000)
- PROFESSIONAL PLASTICS Green-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 [Each] (SKHS200GNBK.236X39.000X79.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 2 Sides Polycarbonate Sheet, 0.250 X 48.000 (SPCAR2CL.250X48.000X96.000)
- Professional Plastics Plastic Sheets