Shop All Plastic Sheets
Professional Plastics
Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24
Mfr # SDELBK1.250-12X24
Zoro # G800908367
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Weight 77
- Length 24
- Material Delrin
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SDELBK1.250-12X24
- Zoro # G800908367
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Width | 12 |
Height | 1.25 |
Details
Color | Black |
Weight | 77 |
Material | Delrin |
NSF Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Max. Recommended Use Temp (Deg:F) | 180 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
USDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | H-B |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 450 |
3A Dairy Compliant | Yes |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 12 in L, 2 in W (ha.125x2-12)
- PRECISION BRAND Shim Assortment, 13 PC (44840)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/4 ID, Pk10 (25313)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11558_18_0)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 24.000 X 24.000 [Each] (SKAPT.002X24.000X24.000HN)
- PROFESSIONAL PLASTICS Gold/Black Gravoply 23973 ES, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GDBK23973)
- PROFESSIONAL PLASTICS Natural G-11 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG11NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 X 48.000 X 96.000 [Each] (SACR.375X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 48.000 Inch X 100 FT [Each] (SMYLDCL.014X48.000X100FT)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-CS-GLE-42)
- Professional Plastics Plastic Sheets