Shop All Plastic Sheets
Professional Plastics
Black Delrin Homopolymer Sheet, 0.500 X 24.000 X 48.000 [Each]
Mfr # SDELBK.500X24.000X48.000
Zoro # G700908214
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Delrin
- Weight 31
- Length 48
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SDELBK.500X24.000X48.000
- Zoro # G700908214
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 24 |
Height | 0.5 |
Details
Color | Black |
Material | Delrin |
Weight | 31 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
3A Dairy Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
FDA Compliant | Yes |
NSF Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Dielectric Strength (volts/mil) | 450 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Max. Recommended Use Temp (Deg:F) | 180 |
UL94 Flammability Rating Method: UL 94 | H-B |
USDA Compliant | Yes |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL SERVICE KREFELD Ground Flat Stock, AISI A2-3/8X1 1/2X18, Alloyed Tool Steel (23633/8i1x1/2i18X)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14753_36_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x1 ft. L (4YNE6)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9252-M)
- PROFESSIONAL PLASTICS Black Repro UHMW Sheet, 0.375 Thick, 48 X 120 (SUHMWBK.375REPRO-48X120)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.062 X 48.000 X 96.000 [Each] (SLDPENA.062X48.000X96.000)
- PROFESSIONAL PLASTICS 19MM White Celtec Exp PVC Sheet (S), 0.748 X 48.000 X 96.000 [Each] (SPVCEL.748X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12 (SACR.062CEF-12X12)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAK5)
- Professional Plastics Plastic Sheets