Shop All Plastic Sheets
Professional Plastics
Black Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each]
Mfr # SDELBK.062X24.000X48.000
Zoro # G300909642
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.062
- Length 48
- Weight 4
- Material Delrin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SDELBK.062X24.000X48.000
- Zoro # G300909642
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Length | 48 |
Width | 24 |
Details
Color | Black |
Weight | 4 |
Material | Delrin |
3A Dairy Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 180 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
USDA Compliant | Yes |
Dielectric Strength (volts/mil) | 450 |
FDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
UL94 Flammability Rating Method: UL 94 | H-B |
NSF Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Yellow (1001308Y)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9668_6_12)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In (22375)
- NELSON SHIMS Nelson Wood Shims CSH8-84-320B 8 in. Wood Shim; Pack - 84 (767817)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- PROFESSIONAL PLASTICS Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.125 Thick, 48 X 96 (SACRMI2.125CEF-48X96)
- PROFESSIONAL PLASTICS White PVC-C FM4910 Sheet - Vycom, 0.500 X 48.000 X 96.000 [Each] (SCPVC.500X48.000X96.000WFM)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 12 X 12 (SPVCGY.500-12X12)
- PROFESSIONAL PLASTICS AZ Blue/White GRAVOPLY2 21923, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48AZBLWH21923)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.375 X 48.000 X 96.000 [Each] (SPETGCL.375X48.000X96.000)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 16" W x 1" Thick (BULK-PS-CAC-416)
- Professional Plastics Plastic Sheets