Shop All Plastic Sheets
Professional Plastics
Black Anti-Static UHMW Sheet, 0.250 X 48.000 X 120.000 [Each]
Mfr # SUHMWAS.250X48.000X120.000BK
Zoro # G700914024
product price: $453.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 58
- Height 0.25
- Length 120
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SUHMWAS.250X48.000X120.000BK
- Zoro # G700914024
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Length | 120 |
Width | 48 |
Details
Color | Black |
Weight | 58 |
Material | Tivar |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Tivar® 1000 ESd AntiStat UHMW is an ideal material to use when potentially volatile conditions exist, such as those in grain elevators and munitions plants, effectively safeguarding against static discharges. In addition, it resists heat and protects robotics and other products that are sensitive to dust accumulation and electrical charge buildup. With a surface resistivity range of 10 5 to 10 9 (ohms/cm2) TIVAR® AntiStatic handles tough conditions where dust and static electricity can cause problems. Black TIVAR® AntiStatic is available in two standard sheet sizes: 48" x 120" sheets with gauge sizes ranging from 1/16" to 6"; 60" x 120" sheets with gauge sizes ranging from 3/8" to 1". It is also available in rod, board, tube, tape and profiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878822)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 2 in W (42DS2-12)
- K&S PRECISION METALS Solid Brass Rod .072 X 12in, 3PK (8169)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-ACB-91)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 12 X 18 (SPLEXICL.375-12X18)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.500 Thick, 12 X 12 (SHDPENA1.500-12X12)
- PROFESSIONAL PLASTICS Green Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEGN.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRRD2423.125EP-12X12)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-PTFE-5)
- Professional Plastics Plastic Sheets