Shop All Plastic Sheets
Professional Plastics
Black Acetal Sheet, 0.625 Thick, 24 X 24
Mfr # SACEBK.625C-24X24
Zoro # G600909229
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acetal
- Weight 154
- Height 0.625
- Specific Gravity (73 Deg: g/cm3) 1.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACEBK.625C-24X24
- Zoro # G600909229
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 24 |
Height | 0.625 |
Details
Color | Black |
Material | Acetal |
Weight | 154 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Max. Recommended Use Temp (Deg:F) | 180 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 9500 |
USDA Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.6 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.4 |
3A Dairy Compliant | Yes |
NSF Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Dielectric Strength (volts/mil) | 420 |
FDA Compliant | Yes |
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0250 In (16630)
- PRECISION BRAND Shim Asst, Stainless Steel, 316, 6 x 12" (22895)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 5/8" Dia. (2XPE6)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.062 Thick X 12 Inch Wide [Sqft] (STURB.062)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.750 X 12.000 X 12.000 [Each] (SPFANA.750X12.000X12.000)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-48 In/Length-48in/Height-.010 (STFE.010X12.000X100FTV)
- PROFESSIONAL PLASTICS Black Seaboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSEABK.375X54.000X96.000)
- PROFESSIONAL PLASTICS 19MM White Celtec Exp PVC Sheet (S), 0.748 X 48.000 X 96.000 [Each] (SPVCEL.748X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.125 Thick X 12 Inch Wide [Sqft] (STURB.125)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAZ2)
- Professional Plastics Plastic Sheets