Shop All Plastic Tube Stock
Professional Plastics
Black Acetal 4 L
Mfr # SACEBK1.000X1.250X48.000C
Zoro # G800914665
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Color Black
- Length 4
- Height 4
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACEBK1.000X1.250X48.000C
- Zoro # G800914665
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Material | Acetal |
Color | Black |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Acetal Rectangular Bar Stock provides high strength and stiffness coupled with enhanced dimensional stability and ease of machining. Acetal is characterized by a low coefficient of friction and good wear properties especially in wet environments. Because of its high strength, modulus, and resistance to impact and fatigue, Acetal is used as a weight-saving metal replacement. Acetal copolymer overcomes the common problem of centerline porosity in large shapes of Acetal Homopolymer (aka Delrin)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- ZORO SELECT Green HDPE Cutting Board 12" L x 48" W x 0.500" Thick (22JM88)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 10 Ft. (ZUSA-RC-606)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 1.500 ID X 2.500 OD X 26.000 [Each] (TNYLMD1.500X2.500X26.000)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA1.375X1.500X48.000LE)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC6.000X6.750)
- PROFESSIONAL PLASTICS Black Acetal 2 L (SACEBK.250X.750X48.000C)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.500X.750X48.000)
- PROFESSIONAL PLASTICS Gray PVC 4 L (RPVCGYSQ.500-10)
- Professional Plastics Plastic Tube Stock