Shop All Plastic Sheets
Professional Plastics
Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96
Mfr # SABSBK.250HC1-48X96
Zoro # G400909078
product price: $194.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$194.99
Free 30-Day Returns
Key Features
- Material ABS Sheet
- Height 0.25
- Length 96
- Width 48
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SABSBK.250HC1-48X96
- Zoro # G400909078
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Length | 96 |
Width | 48 |
Details
Material | ABS Sheet |
Color | Black |
Weight | 46 |
Heat Deflection Temp. (264 psi) Deg:F | 198 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
Tensile Strength (psi @ 73 Deg;) | 6000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.25" Thick x 36" Width x 60" Length - Black (30-007-250)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10441_12_0)
- VISUAL WORKPLACE Vinyl-Gold, 16"X 50 (20-1600-1650-632)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- PROFESSIONAL PLASTICS 24MM White Komacel Sheet, 0.946 X 48.000 X 96.000 [Each] (SPVCEL.946X48.000X96.000WHKOMC)
- PROFESSIONAL PLASTICS Clear Twinwall Polycarbonate Sheet, 0.236 X 48.000 X 120.000 [Each] (SPCTW.236X48.000X120.000CL)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH7328.125EP-24X24)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARSF.250X54.000X96.000)
- PROFESSIONAL PLASTICS Macor Ceramic Sheet, 1.000 X 6.000 X 6.000 [Each] (SMACOR1.000X6.000X6.000)
- PROFESSIONAL PLASTICS Orange Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEOR.250X48X96COLORBOARD)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 3.000" Thick (BULK-PS-UHMW-407)
- Professional Plastics Plastic Sheets