Shop All Plastic Sheets
Professional Plastics
Black ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96
Mfr # SABSBK.125HC1-48X96
Zoro # G700908665
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$88.95
Free 30-Day Returns
Key Features
- Material ABS Sheet
- Height 0.125
- Width 48
- Color Black
- Weight 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SABSBK.125HC1-48X96
- Zoro # G700908665
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 96 |
Width | 48 |
Details
Material | ABS Sheet |
Color | Black |
Weight | 23 |
Heat Deflection Temp. (264 psi) Deg:F | 198 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21125S100-B2)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10460_36_0)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-SFR70-16)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPENA.250X48.000X96.000SR)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 1.000 X 36.000 X 48.000 [Each] (SG30NA1.000X36.000X48.000P95)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 48.000 X 96.000 [Each] (SLUMI.750X48X96BRZGLMTMESH)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 X 48.000 X 96.000 [Each] (SGPO3.187X48.000X96.000)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 2" Thick (BULK-PS-UHMW-220)
- Professional Plastics Plastic Sheets