Shop All Plastic Sheets
Professional Plastics
Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each]
Mfr # SABSBK.093X48.000X96.000HC1
Zoro # G100908357
product price: $84.45
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$84.45
Free 30-Day Returns
Key Features
- Material ABS Sheet
- Height 0.093
- Length 96
- Width 48
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SABSBK.093X48.000X96.000HC1
- Zoro # G100908357
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.093 |
Length | 96 |
Width | 48 |
Details
Material | ABS Sheet |
Color | Black |
Weight | 17 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
Heat Deflection Temp. (264 psi) Deg:F | 198 |
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Lincane, 57265, 36"L x 36"W x 1/5" Thick, Albras (57265)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-160)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B4)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length - Black (20-109)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.010 X 24.000 X 53.000 [Each] (SVINCL.010X24.000X53.000GG)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.500 Thick, 24 X 24 (SHDPENA.500PB-24X24)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 24 X 48 (SGPO3.2500-24X48)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 24.000 X 36.000 [Each] (SNOMEX410.010X24.000X36.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- PROFESSIONAL PLASTICS Clear R7800 Impact Modified Acrylic W/ Clear Routable Masked Sheet, 0 (SACRR7800.187X36.000X42.0CERTM)
- Professional Plastics Plastic Sheets