Shop All Plastic Sheets
Professional Plastics
Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48
Mfr # SABSBK.060HC1-24X48
Zoro # G100907916
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Sheet
- Height 0.06
- Width 24
- Color Black
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SABSBK.060HC1-24X48
- Zoro # G100907916
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.06 |
Length | 48 |
Width | 24 |
Details
Material | ABS Sheet |
Color | Black |
Weight | 11 |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Heat Deflection Temp. (264 psi) Deg:F | 198 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White PTFE Plastic Bar 12" L, 3" W (BULK-PS-PTFE-917)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X3X50T)
- ZORO SELECT Tapered Cork, Trade Size 11, PK70 (4NMC8)
- ZORO SELECT Centerless Round, 4140, 2 In Dia x 1 Ft L (3ANP1)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 48 X 96 (SABSBK.060HC1-48X96)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.020 Thick X 1.00 Wide X 100 FT [Each] (SDURASURF.020X1.000X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 12 (SPLEXICL.250-12X12)
- PROFESSIONAL PLASTICS 2MM White Celtec Exp PVC Sheet (S), 0.078 X 48.000 X 96.000 [Each] (SPVCEL.079X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.020 X 24.000 X 36.000 [Each] (SNOMEX410.020X24.000X36.000)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- Professional Plastics Plastic Sheets