Shop All Plastic Rods
Professional Plastics
Black ABS 12 L, 3 W
Mfr # RABSBK3.000
Zoro # G800908701
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Length 12
- Color Black
- Width 3
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RABSBK3.000
- Zoro # G800908701
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Details
Material | ABS |
Color | Black |
Weight | 4 |
Tensile Strength (psi @ 73 Deg;) | 4300 |
USDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
Flexural Strength (psi @ 73 Deg: F) | 9200 |
Max. Recommended Use Temp (Deg:F) | 194 |
Dielectric Strength (volts/mil) | 16000 |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.3 |
Description
ABS Sheets & Rods - Machine Grade ABS Sheets & Rods. ABS has perhaps the best balance of properties when cost is a factor. It has good chemical & stress-resistance, as well as, a combination of toughness with rigidity & creep resistance. Machine Grade ABS is easily machined via standard machining techniques including; turning, drilling, milling, and sawing. For heat-bending and thermoformed parts, use ABS Forming Grade. Engineering Grade ABS is available in Rods & Sheets to customer specifications: ABS Rods are produced up to 6" diameter in standard 8 foot lengths (Prices Listed Per Foot). ABS Sheets / Plates are available in two types - Compression-Molded or Extruded: Compression Molded Sheets are available up to 4" thick in 48" x 96" Standard Thickness Tolerance of Compression-Molded Sheets is +/-10%. - PLUS ONLY Compression-Molded Sheets are available upon request at an additional cost. Extruded Sheets are produced up to 24" x 48", and are sold upon special request only. - Note: Extruded Sheets have a better thickness tolerance than molded sheets. (also more expensive)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.375x12x182)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3/4 in W (40S.75-24)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10441_12_0)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.25 W (RTOR4301.250)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.25 W (RTOR4203.250)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 0.25 W (RNYLNA.250EXT)
- PROFESSIONAL PLASTICS Delrin 12 L, 0.5 W (RDELAF.500)
- PROFESSIONAL PLASTICS Nylon 12 L, 1 W (RNYLMD1.000EXT)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 1.000 Dia [Ft] (RHAS2761.000)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 1-1/4 in Dia. (BULK-PR-PVC-54)
- Professional Plastics Plastic Rods