Shop All Plastic Sheets
Professional Plastics
Black 30% Glass-Filled Nylon 6/6 Sheet, 0.750 X 24.000 X 48.000 [Each
Mfr # SNYLGL30BK.750X24.000X48.00EXT
Zoro # G800913965
Free Shipping & Returns
$2,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 39
- Height 0.75
- Width 24
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SNYLGL30BK.750X24.000X48.00EXT
- Zoro # G800913965
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Width | 24 |
Length | 48 |
Details
Color | Black |
Weight | 39 |
Material | Nylon |
UL94 Flammability Rating Method: UL 94 | H-B |
Max. Recommended Use Temp (Deg:F) | 230 |
Heat Deflection Temp. (264 psi) Deg:F | 311 |
Dielectric Strength (volts/mil) | 406 |
Tensile Strength (psi @ 73 Deg;) | 28300 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.18 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
Specific Gravity (73 Deg: g/cm3) | 1.17 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 10.6 |
Description
30% Glass-Filled Nylon Rods & Plates - For applications requiring higher compressive strength and rigidity than standard unfilled Nylon. Nylon is significantly strengthened by the addition of glass-fibers. The added glass provides stability & rigidity, but reduces the non-lubricated wear properties. 30% glass filled nylon has 200% better strength than general purpose nylon but it is highly abrasive and will abraid or gall mating surfaces. Offering improved tensile, compressive and flexural properties over unfilled Nylon, 30% Glass-Filled Nylon provides increased load bearing characteristics and is the choice in applications where added stiffness, rigidity and dimensional stability are required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 3/8"Thick, 36"x12", 60A (BULK-RS-E60-13)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-AC-7)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Gray PVC Sheet - Vycom, 0.750 Thick, 48 X 48 (SPVCGY.750V-48X48)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.500 X 48.000 X 96.000 [Each] (SPCGY7130.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.062 X 48.000 X 96.000 [Each] (SLDPENA.062X48.000X96.000)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 Thick, 48 X 96 (SPVCEL.472WH-48X96)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 2.000" Thick (1ZAH7)
- Professional Plastics Plastic Sheets