Shop All Plastic Sheets
Professional Plastics
AZ Blue/White Gravoply 1 - 17353, 0.062 X 24.000 X 48.000 [Each]
Mfr # SGRAV.062X24X48BLWH17353
Zoro # G600932043
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Weight 4
- Width 24
- Length 48
- Material Gravoply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGRAV.062X24X48BLWH17353
- Zoro # G600932043
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 0.062 |
Details
Color | Blue |
Weight | 4 |
Material | Gravoply |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Gravoply 1® is constructed with a standard .010" cap layer and perfect for most any indoor application. Coming standard with a satin surface finish, Gravoply 1 now has many matte and textured color options available as well. Interior signage Industrial identification Satin finish for Gravoply 1 Matte finish for Gravoply Decor Engraving depth .012" - .014" 2-ply or 3-ply Many colors and thicknesses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- PROFESSIONAL PLASTICS Bronze#2370 Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 24 X 48 (SACRBZ2370.250CP-24X48)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 48 X 96 (SPVCGY.500-48X96)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- PROFESSIONAL PLASTICS Meldin 7211 Sheet, 0.500 X 12.000 X 12.000 [Each] (SPIM7211-.500X12.000X12.000)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 X 36.000 X 48.000 [Each] (SCANNA.062X36.000X48.000C)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.375 X 48.000 X 120.000 [Each] (SUHMW88BL.375X48.000X120.000)
- FILM-GARD Plastic Sheeting 6 mil X 20 ft. W X 100 ft. L Polyethylene Clear (626073)
- Professional Plastics Plastic Sheets