Shop All Bathroom Partitions & Accessories
Professional Plastics
Atlantis Blue Partition HDPE, 1.000 X 55.000 X 120.000 [Each]
Mfr # SHDPEPAR1.000X55.5X120ATLANTIS
Zoro # G700931670
product price: $824.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$824.99
Free 30-Day Returns
Key Features
- Color Blue
- Width 55
- Height 1
- Weight 250
- Material Bathroom Partition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEPAR1.000X55.5X120ATLANTIS
- Zoro # G700931670
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 |
Height | 1 |
Length | 120 |
Details
Color | Blue |
Weight | 250 |
Material | Bathroom Partition |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- SMITH-COOPER Hex Bushing, 1-1/4"x1", 125, Brz Nl (4385003130)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ground Key Stop & Waste Valve (6415131)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- PROFESSIONAL PLASTICS Limestone Partition HDPE, 1.000 X 55.000 X 120.000 [Each] (SHDPEPAR1.000X55.5X120LIMESTON)
- PRIME-LINE Concealed Slide Latch, 1-3/4 in., Diecast Zamak, Chrome Plated Finish Single Pack (656-6797)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- OMNIMED SS Wall Mounted Shelving (4"HX16"WX7"D) (301000_A)
- PRIME-LINE 1 in. Round Edge Repair Kit for Outswing Doors Single Pack (656-1002)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- GEC ASI Global Partitions Steel Partition Panel w/o Brackets - 54-1/2inW Gray (40-7135450-25-GR)
- Professional Plastics Bathroom Partitions & Accessories