Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A3Y-100 (100 FT) [Each]
Mfr # TAIR-3Y-100
Zoro # G900930770
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Material Air Hose
- Weight 17
- Height 7
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAIR-3Y-100
- Zoro # G900930770
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 7 |
Height | 7 |
Width | 7 |
Details
Material | Air Hose |
Weight | 17 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL44 X 5/8 FHP VP SHEAVE (1VL44 X 5/8 FHP VP SHEAVE)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- WEATHERHEAD Street Elbow 3/8In Pipe, 3400X06 (3400X6)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA48-025E)
- MILTON INDUSTRIES $FLEX HOSE 1/4x50' SWIVEL 1/4 MNPT (MI1623-2)
- HOT MAX HOSE 1/4X25 OXY ACETYLENE (22067)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- MILTON Flex Hose W/1/4"NPT Fittings 1/4"X50Ft (1623-2)
- Professional Plastics Air Hoses