Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A3Y-050 (50 FT) [Each]
Mfr # TAIR-3Y-050
Zoro # G100930839
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Material Air Hose
- Width 6
- Height 6
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAIR-3Y-050
- Zoro # G100930839
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 6 |
Width | 6 |
Height | 6 |
Details
Material | Air Hose |
Weight | 9 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Needle Holder (8940159861)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TENV, 1/4 HP (5KC36PNB169)
- POWERBUILT 360 Degree Swivel Coupler (648759)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- SURTEK High pressure air hose 3/8" x 15m (108150)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZR03825-10-33-G)
- REELCRAFT 3/8" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-35)
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-33)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA56-600E)
- Professional Plastics Multi-purpose Air Hoses