Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each]
Mfr # TAIR-3Y-025
Zoro # G800930818
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Material Air Hose
- Width 5
- Weight 5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TAIR-3Y-025
- Zoro # G800930818
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 5 |
Width | 5 |
Height | 5 |
Details
Material | Air Hose |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- SKF SKF-6209 2ZJEM C3, Single Row Ball Brgs, 6209 2ZJEM C3 (6209 2ZJEM C3)
- GAST Valve 48Fr Sp Af531 (AF531)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-10-41)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-31)
- CONTINENTAL 3/4" x 3 ft Lead Hose 300 psi (HZR07530-03-14-G)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-13)
- Professional Plastics Multi-purpose Air Hoses