Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A3R-025 (25 FT) [Each]
Mfr # TAIR-3R-025
Zoro # G900930886
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Material Air Hose
- Height 5
- Width 5
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAIR-3R-025
- Zoro # G900930886
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 5 |
Height | 5 |
Width | 5 |
Details
Material | Air Hose |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant, 11 Wt Oz (5006)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- GENTEC Gentec 331-QC-HTPRSP Gw 33-Qc-Htprsp Hose Totorch Pop Package (331-QC-HTPRSP)
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings (61264)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-33-G)
- FLEXZILLA Air Hose, 3/8" x 100, 1/4" MNPT Fitting (HFZ38100YW2-E)
- GATES Air Hose (Economy), 27479 (27479)
- Professional Plastics Multi-purpose Air Hoses