Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A3D-100 (100 FT) [Each]
Mfr # TAIR-3D-100
Zoro # G300930929
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Material Air Hose
- Height 7
- Weight 17
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAIR-3D-100
- Zoro # G300930929
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 7 |
Height | 7 |
Width | 7 |
Details
Material | Air Hose |
Weight | 17 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (BX27)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5/8 In, Aluminum (2C-062-A)
- SKF Cylindrical Roller Bearings (NU224)
- CONTINENTAL CONTITECH AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 3, 3/4" - 1 (HFZG503YW-E)
- CONTINENTAL 3/8" X 50' GREEN FRONTIER 250# 1/4 M+F IND QC (HZG03830-50-53)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-15-41)
- AIRSPADE 1" x 50 ft Coupled Lightweight Air Hose Yellow (HT112)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with Two 1/4 Inch Solid Fittings (HU14-025)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- Professional Plastics Air Hoses