Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A3D-050 (50 FT) [Each]
Mfr # TAIR-3D-050
Zoro # G300930837
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Material Air Hose
- Height 6
- Weight 9
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAIR-3D-050
- Zoro # G300930837
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 6 |
Height | 6 |
Width | 6 |
Details
Material | Air Hose |
Weight | 9 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPL-1.3/16M)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (SA25-1A125)
- GRUVLOK Silicone Lubricant, 2.2 Lb, For Gruvlok (0390163103)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FDN8H, Pressure Line, 6 micron (ZX-HC8200FDN8H)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- ATP 3/8" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH38-25CB2)
- EAGLE 2" x 100 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-100)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 72,146572 (146572)
- GATES Air Hose (Economy), 27479 (27479)
- K-T INDUSTRIES Air Hose with Brass Fitting, 3/8 in ID, 50 ft L, Rubber, Red (6-5306)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-33)
- Professional Plastics Multi-purpose Air Hoses