Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A2Y-100 (100 FT) [Each]
Mfr # TAIR-2Y-100
Zoro # G800930832
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Material Air Hose
- Weight 17
- Width 7
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAIR-2Y-100
- Zoro # G800930832
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 7 |
Width | 7 |
Height | 7 |
Details
Material | Air Hose |
Weight | 17 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805-2RS (61805 2RS PRX)
- GATES Hi-Power II Dubl-V Belts, AA66 (AA66)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- VELVAC 5/8" x 36" Stainless Steel Air Compressor Hose Silver (142536)
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-20-11)
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-51-G)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- Professional Plastics Multi-purpose Air Hoses