Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A2Y-025 (25 FT) [Each]
Mfr # TAIR-2Y-025
Zoro # G800930641
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Material Air Hose
- Weight 5
- Height 5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAIR-2Y-025
- Zoro # G800930641
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 5 |
Height | 5 |
Width | 5 |
Details
Material | Air Hose |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925580Q)
- IWATA Compact Diaphragm Air Regulator, 8131B (IWA8131B)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-752-12FP)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 13.95 in OD (1363B)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-50-31)
- CONTINENTAL 3/4" x 5' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-05-11)
- CONTINENTAL 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027061)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307546)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-10-31)
- Professional Plastics Multi-purpose Air Hoses