Shop All Multi-purpose Air Hoses
Professional Plastics
Air-Tak Coupled Air Hose, A2R-025 (25 FT) [Each]
Mfr # TAIR-2R-025
Zoro # G100930754
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Material Air Hose
- Width 5
- Height 5
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAIR-2R-025
- Zoro # G100930754
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 5 |
Width | 5 |
Height | 5 |
Details
Material | Air Hose |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM44-50K)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Blue (IGBL05030-150-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 60,148060 (148060)
- 3M 3M Supplied Air Hose W-9435-25/07010AAD, 25 ft, 3/8 in ID (7000005374)
- CONTINENTAL 3/8" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026264)
- PLEWS/EDELMANN Plews-Edelmann 12-100E Air Hose .25 In. x 100 ft. Polyurethan (2556587)
- Professional Plastics Multi-purpose Air Hoses