Shop All Plastic Sheets
Professional Plastics
6MM White Komatex Exp PVC Sheet, 0.236 X 48.000 X 96.000 [Each]
Mfr # SPVCEL.236X48.000X96.000WHKOMX
Zoro # G300899974
product price: $123.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- Material Komatex
- Color White
- Length 96
- Height 0.236
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCEL.236X48.000X96.000WHKOMX
- Zoro # G300899974
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.236 |
Width | 48 |
Details
Material | Komatex |
Color | White |
Weight | 29 |
Specific Gravity (73 Deg: g/cm3) | 0.7 |
Description
KOMATEX ® is a lightweight closed-cell, free foam, rigid PVC sheet. It is homogeneously colored with a matte finish that is tough and versatile enough for many of today's applications. KOMATEX is available in 20 standard vibrant colors and a variety of thicknesses and sizes to fit most uses. The matte surface is the perfect substrate for screen printing, painting, laminating, vinyl lettering and forming projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r2-6)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.080 Thick, 12 X 12 (SACR.080CEP-12X12)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-28)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96GRY52001P3)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 48 X 96 (SACR.062CEF-48X96)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS Cast Nylatron 703XL, 0.500 Thick, 12 X 24 (SNYL703XL.500-12X24)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.003 X 24.000 X 24.000 [Each] (SKAPT.003X24.000X24.000HN)
- Professional Plastics Plastic Sheets