Shop All Plastic Sheets
Professional Plastics
5MM White Exp PVC Sheet, 0.197 X 48.000 X 96.000 [Each]
Mfr # SPVCEL.197X48.000X96.000WH
Zoro # G800900019
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 28
- Length 96
- Width 48
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPVCEL.197X48.000X96.000WH
- Zoro # G800900019
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.197 |
Details
Color | White |
Weight | 28 |
Material | PVC |
Specific Gravity (73 Deg: g/cm3) | 0.8 |
Description
Expanded PVC Sheet (generic) - Rigid expanded foam polyvinyl chloride (PVC) is a material whose extraordinary combination of features makes it ideal for commercial signage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275BT-25)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-AC-18)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.063" Thick (BULK-PS-PP-19)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 Thick, 48 X 96 (SACR.375CCP-48X96)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 Inch X 1440 FT [Each] (SNOMEX410.005X36.000X1440FT)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSWH.093X48.000X96.000HC1)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.063" Thick (1ZAA5)
- Professional Plastics Plastic Sheets