Shop All Epoxy & Structural Adhesives
Professional Plastics
5.7 Density Aluminum 2024 Epoxy Aluminum 2024 Epoxy, 0.500 X 48.000 X
Mfr # SHCAL.500X48X965.702-08C08C
Zoro # G600929135
product price: $1,482.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,482.99
Free 30-Day Returns
Key Features
- Length 96
- Height 0.5
- Weight 44
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCAL.500X48X965.702-08C08C
- Zoro # G600929135
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Length | 96 |
Height | 0.5 |
Width | 48 |
Details
Weight | 44 |
Description
AeroRigidTM 291B is a sandwich panel made with aluminum facing and 5.7 lbs/ft3 aluminum honeycomb that is designed for aircraft interior structural and nonstructural applications such as monuments, shelving, partitions, bulkheads and galleys. 291B is an AeroRigid 2024 Aluminum Honeycomb Epoxy with .187" Cell and 5.7 Density
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Glue, Off White, 32 fl oz (25190)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- ZORO SELECT Sealant Tape, 1/2 x 520 In (21TF23)
- PC-PLUMBING Glue, Clear, 4 oz (025598)
- PC PRODUCTS Epoxy Paste Syringe Marine 1Oz (010112)
- POLYVANCE FLEX-FILLER 2 EPOXY ADHSV 5 FL OZ TUBES (UR2000-T)
- SECURITRON Adhesive Kit, Acrylic, Type Glass Door (AKG)
- VIBRA-TITE Construction Adhesive, 905 Series, Light Brown, 2 oz, Bottle, 1:01 Mix Ratio, 6 min Functional Cure (90550)
- PC PRODUCTS Instant Adhesive, SuperEpoxy Series, Clear, 1 lb, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (000502)
- LOCTITE Epoxy Adhesive, 608 Series, Clear, Tube, 1:01 Mix Ratio, 15 min Functional Cure (398456)
- Professional Plastics Epoxy & Structural Adhesives