Shop All Epoxy & Structural Adhesives
Professional Plastics
5.7 Density Aluminum 2024 Epoxy Aluminum 2024 Epoxy, 0.375 X 48.000 X
Mfr # SHCAL.375X48X965.702-08C08C
Zoro # G500929136
product price: $1,434.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,434.99
Free 30-Day Returns
Key Features
- Weight 33
- Height 0.375
- Width 48
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCAL.375X48X965.702-08C08C
- Zoro # G500929136
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Height | 0.375 |
Width | 48 |
Length | 96 |
Details
Weight | 33 |
Description
AeroRigidTM 291B is a sandwich panel made with aluminum facing and 5.7 lbs/ft3 aluminum honeycomb that is designed for aircraft interior structural and nonstructural applications such as monuments, shelving, partitions, bulkheads and galleys. 291B is an AeroRigid 2024 Aluminum Honeycomb Epoxy with .187" Cell and 5.7 Density
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (KPT2-2)
- JAYDEE FIFLEXMESH Self-Adhesive Fiberglass Drywall Joint Tape Mesh, 36"X75ft (FM-3675)
- R C MUSSON RUBBER CO. Neoprene Contact Adhesive Quart (400QT)
- FAMOWOOD Wood Filler Pail Birch Original Wood Filler (36001106)
- GORILLA GLUE Craft High Strength Contact Cement 4 oz (105779)
- SIKA Flex Polyurethane Sealant (227-G)
- PC PRODUCTS Instant Adhesive, PC-Autobond Series, Clear, 0.35 oz, Tube, 1:01 Mix Ratio, 2 hr Functional Cure (081112)
- WELDBOND Wldbnd Adhesive 14.2Oz (8-50420)
- DEVCON High Strength Metal Patch & Fill 3 oz (50345)
- DEVCON 5-Minute Epoxy Adhesive, 25 ml, Syringe, Light Amber, 1:1 Mixing Ratio (14250)
- LOCTITE Construction Adhesive, H3300 Series, Tan, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (473132)
- Professional Plastics Epoxy & Structural Adhesives