Shop All Conduit Clamps & Hangers
Professional Plastics
4-WAY 2.000 X 2.000 / 2.000 X 1.250, Item# A4W-2-12X2 [Case]
Mfr # FABCLIPSPCRA4W-2-12X2-CS300-PC
Zoro # G000931103
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FABCLIPSPCRA4W-2-12X2-CS300-PC
- Zoro # G000931103
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Details
Weight | 1 |
Description
Clip Spacers - These Clip Spacers are ideal for aligning HDPE and PVC conduit prior to entrenchment. Easy-to-use, conduit snaps solidly into place and can be installed right off the reel or prior to lifting the conduit into the trench. Available in 3, 4, and 6-way configurations, these spacers accommodate pipe ranging in size from 1" to 2" and are manufactured from virgin ABS. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 10C 1020 SKT PLUG (PT06E1210SSR)
- HUBBELL 15A Midget Locking Angle Plug 2P 3W 120VAC ML-2P BK (HBL7570)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- PROFESSIONAL PLASTICS 4-WAY 1.000, Item# A4W-10 [Case] (FABCLIPSPCRA4W-10-CS400-PC)
- EATON B-LINE Conduit Clamp, 3 In, Silver (B1548S)
- HALEX 1-1/4 In. Die Cast-Zinc Clamp Box Connector (05312)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-B1)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- FLEX-STRUT Beam Clamp, Malleable, 3/8" (FS-5710-3/8 PL)
- Professional Plastics Conduit Clamps & Hangers