Shop All Conduit Clamps & Hangers
Professional Plastics
4-WAY 1 .500, Item# A4W-15 [Case]
Mfr # FABCLIPSPCRA4W-15-CS200-PC
Zoro # G300931063
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FABCLIPSPCRA4W-15-CS200-PC
- Zoro # G300931063
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Details
Weight | 1 |
Description
Clip Spacers - These Clip Spacers are ideal for aligning HDPE and PVC conduit prior to entrenchment. Easy-to-use, conduit snaps solidly into place and can be installed right off the reel or prior to lifting the conduit into the trench. Available in 3, 4, and 6-way configurations, these spacers accommodate pipe ranging in size from 1" to 2" and are manufactured from virgin ABS. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Green (HS369-S100-GREEN)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PROFESSIONAL PLASTICS 4-WAY 1.000, Item# A4W-10 [Case] (FABCLIPSPCRA4W-10-CS400-PC)
- MIDWEST FASTENER 1/2" x 1.2" Zinc Plated Steel Conduit Clips 5PK (66592)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK (SC50R)
- L.H. DOTTIE L.H. Dottie 3-1/2'' One Hole EMT/Pipe Strap, 25PK (TW350)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- Professional Plastics Conduit Clamps & Hangers