Shop All Plastic Sheets
Professional Plastics
3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each]
Mfr # SPVCEL.118X48.000X96.000WH
Zoro # G700900034
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.118
- Length 96
- Material PVC
- Weight 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCEL.118X48.000X96.000WH
- Zoro # G700900034
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.118 |
Length | 96 |
Width | 48 |
Details
Color | White |
Material | PVC |
Weight | 17 |
Specific Gravity (73 Deg: g/cm3) | 0.8 |
Description
Expanded PVC Sheet (generic) - Rigid expanded foam polyvinyl chloride (PVC) is a material whose extraordinary combination of features makes it ideal for commercial signage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 4 Ft (2EYN4)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-242)
- ZORO SELECT Water Hard Drill Rod, W1, #38, 0.101 In (W1D#386)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0090 In (16415)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 96.000 [Each] (SCANNA.375X48.000X96.000CE)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12 (SACR.187CEF-12X12)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- PROFESSIONAL PLASTICS Clear DP-95 Cast Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRDP95CL.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.500 X 24.000 X 48.000 [Each] (SULT1000NA.500X24.000X48.000)
- PROFESSIONAL PLASTICS 2MM White Celtec Exp PVC Sheet (S), 0.078 X 48.000 X 96.000 [Each] (SPVCEL.079X48.000X96.000WHV)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-ESD-26)
- Professional Plastics Plastic Sheets