Shop All Double Sided Foam Tapes
Professional Plastics
3M 4905 Double Coated Tape, 0.020 X .500 Wide X 72 YD [Each]
Mfr # TAPE3M4905DL.020X.500X72YD
Zoro # G600930957
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.054
- Weight 1
- Width 9.054
- Height 0.5
- Specific Gravity (73 Deg: g/cm3) 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TAPE3M4905DL.020X.500X72YD
- Zoro # G600930957
- Country of Origin Multiple
- Category Double Sided Foam Tapes
Dimensions
Length | 9.054 |
Width | 9.054 |
Height | 0.5 |
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
3MTM VHBTM Tape 4905 (CLEAR TAPE WITH REMOVABLE RED MASKING)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Sealer, High Gloss Finish, Clear, Water Base (317927)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V (KD-160F)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 100PK (4930)
- 3M Double Sided VHB Tape, Foam, Black, PK18 (5952)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- 3M Double Coated Tape, Paper, Natural, PK36 (410M)
- FASTCAP Double Sided Film Tape, 1 in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.1"X50')
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- Professional Plastics Double Sided Foam Tapes