Shop All Epoxy & Structural Adhesives
Professional Plastics
3.4 Density Aluminum 2024 Epoxy Aluminum 2024 Epoxy, 0.375 X 48.000 X
Mfr # SHCAL.375X48X963.405-08C08C
Zoro # G700929127
product price: $1,351.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Weight 33
- Width 48
- Length 96
- Height 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCAL.375X48X963.405-08C08C
- Zoro # G700929127
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Width | 48 |
Length | 96 |
Height | 0.375 |
Details
Weight | 33 |
Description
AeroRigidTM291A is a sandwich panel made with aluminum facing and 3.4 lbs/ft3 aluminum honeycomb that is designed for aircraft interior structural and nonstructural applications such as monuments, shelving, partitions, bulkheads and galleys. Manufactured by Showa Aircraft and distributed by Professional Plastics USA, Singapore & Taiwan. ISO and AS9100 approved supplier. 291A is an AeroRigid 2024 Aluminum Honeycomb Epoxy with .250" Cell and 3.4 Density
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 20 Yds Red Jobsite General Purpose Duct Tape Colored (6720)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Burnt Umber, 3 PK (M9013-1-0)
- 3M Spray Adhesive, Shipping Mate Case Sealing Series, Clear, 17.3 oz, Aerosol Can (SHIPPING MATE)
- RECTORSEALRPORATION 12PT THRD Sealant (25551)
- 3M Acrylic Adhesive, DP810 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP810)
- J-B WELD Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8265-S)
- DEVCON Epoxy Adhesive, 10720 Series, Gray, Pail, 5:01 Mix Ratio, 16 hr Functional Cure (10720)
- 3M Potting Compound, Series 2216, PK6 (2216)
- PERMATEX PERMAPOXY 4 Min. Multi-Metal Epoxy Grey .84 dual syringe (84109)
- J-B WELD Epoxy Mix Nozl 2Pj (50099)
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- Professional Plastics Epoxy & Structural Adhesives