Shop All Epoxy & Structural Adhesives
Professional Plastics
3.4 Density Aluminum 2024 Epoxy Aluminum 2024 Epoxy, 0.250 X 48.000 X
Mfr # SHCAL.250X48X963.405-08C08C
Zoro # G900929125
product price: $1,283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Key Features
- Container Size 12 oz
- Weight 22
- Height 0.25
- Length 96
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCAL.250X48X963.405-08C08C
- Zoro # G900929125
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 12 oz |
Height | 0.25 |
Length | 96 |
Width | 48 |
Details
Weight | 22 |
Description
AeroRigidTM291A is a sandwich panel made with aluminum facing and 3.4 lbs/ft3 aluminum honeycomb that is designed for aircraft interior structural and nonstructural applications such as monuments, shelving, partitions, bulkheads and galleys. Manufactured by Showa Aircraft and distributed by Professional Plastics USA, Singapore & Taiwan. ISO and AS9100 approved supplier. 291A is an AeroRigid 2024 Aluminum Honeycomb Epoxy with .250" Cell and 3.4 Density
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Bottle, 554, Red, Liquid (135489)
- R C MUSSON RUBBER CO. Neoprene Contact Adhesive Quart (400QT)
- 3M Electrical Tape, 7 mil, 3/4" x 44 ft., PK100 (33+SUPER-3/4X44FT)
- 3M Cylinder Adhesive 9501 Spray Tip (9501)
- LOCTITE Epoxy Adhesive, 615 Series, Blue, Tube, 1:01 Mix Ratio, 25 min Functional Cure (398458)
- J-B WELD Urethane Adhesive, ExtremeHeat Series, Black, Dual-Cartridge, 24 hr Functional Cure (37901)
- LOCTITE Plastic Adhesive, HY 4060 Series, Tan, 5 oz, Tube, 1:01 Mix Ratio, 24 hr Functional Cure (2205827)
- LOCTITE Construction Adhesive, E-40FL Series, Off-White, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (237103)
- OMNISCAN2 5 Minutes Multi-Purpose Epoxy (WT180)
- LOCTITE Loctite 442-42050 1-Oz Super Bonder 420Instant Adhesive (442-42050)
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- Professional Plastics Epoxy & Structural Adhesives