Shop All Plastic Sheets
Professional Plastics
2MM White Celtec Exp PVC Sheet (S), 0.078 X 48.000 X 96.000 [Each]
Mfr # SPVCEL.079X48.000X96.000WHV
Zoro # G200899968
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$76.98
Free 30-Day Returns
Key Features
- Color White
- Width 48
- Weight 11
- Length 96
- Material Celtec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCEL.079X48.000X96.000WHV
- Zoro # G200899968
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.078 |
Details
Color | White |
Weight | 11 |
Material | Celtec |
Specific Gravity (73 Deg: g/cm3) | 0.8 |
Description
CeltecĀ® Expanded PVC Sheet - Rigid Foam PVC Celtec Displayboard is a foamed polyvinyl chloride (PVC) sheet whose extraordinary combination of features makes it ideal for signage, exhibits, store displays, POP, Kiosks, screen printing and more. The surface is a smooth matte finish that makes it ideal to paint or laminate to secondary substrates. Celtec also has good screw and staple retention which makes it ideal for stage prop design, cabinetry and other wood replacement projects. Sheets are tough, high-strength and lightweight, and can be ordered in a wide range of sizes, thicknesses and colors. Celtec sheets are free of lead, cadmium, barium and zinc. . .and have passed all three UL 1975 requirements*. Celtec is recommended for industrial and commercial signage. It readily accepts virtually any form of graphic overlay (print, paint and photo mounting). Celtec is also easy to cut and shape, making it a strong choice for three-dimensional exhibits, displays and stage sets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878950)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_36)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/8" Thick x 3ft Width x 18ft Length (20-100)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-96)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 1.000 X 36.000 X 48.000 [Each] (SG30NA1.000X36.000X48.000P95)
- PROFESSIONAL PLASTICS Natural Copolymer Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPRONA1.000X48.000X96.000COPO)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS 5MM White Exp PVC Sheet, 0.197 X 48.000 X 96.000 [Each] (SPVCEL.197X48.000X96.000WH)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.187 Thick, 24 X 24 (SACR.187CEPE-24X24)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 59.000 X 120.000 [Each] (SLUMI.750X59X120BRZGLMTMESH)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 2024 12 L x 12 W x 0.125 Thick (15652)
- Professional Plastics Plastic Sheets