Shop All Plastic Sheets
Professional Plastics
24MM White Komacel Sheet, 0.946 X 48.000 X 96.000 [Each]
Mfr # SPVCEL.946X48.000X96.000WHKOMC
Zoro # G500913487
product price: $397.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$397.99
Free 30-Day Returns
Key Features
- Color White
- Material Komacel
- Length 96
- Weight 132
- Height 0.946
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCEL.946X48.000X96.000WHKOMC
- Zoro # G500913487
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.946 |
Width | 48 |
Details
Color | White |
Material | Komacel |
Weight | 132 |
Specific Gravity (73 Deg: g/cm3) | 0.8 |
Description
KomacelTM Tough and Versatile Material for Multiple Uses. An integral skin-foam sheet made of rigid PVC according to the Celuka process, KomacelTM has characteristics, such as ease of fabrication, that make it appropriate for applications in a variety of industries, including advertising, construction, electrical, photographic and others. Among Komacel's most important features are its high flexural strength and light weight. It is sound- and vibration-absorbent with low thermal conductivity and high insulating value. Weatherproof and light-fast, it is also chemical-resistant and non-corroding. Because it will not absorb water, it resists rot, and it is ready for indoor or outdoor use without pretreatment. The sheets are available in white only. KomacelTM sheets are not harmful to your health or the environment in their manufacture, processing, application and disposal. All products comply with all national and international regulations protecting health and environment. Produced in ISO 9001 factory. Komacel Applications: Substrate for signs - easily screen printed, painted, laminated; ideal for vinyl letter application Exhibit and trade-show booths Point-of-purchase and 3D displays Photo mounting Arts and crafts Dimensional lettering Marine Refrigeration Vehicle manufacturing Theater and stage sets Models, architectural prototypes Wood replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0310In, PK10 (16915)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X125BT-25)
- ONLINEMETALS 0.625" OD x 0.12" Wall x 0.385" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21425)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-N50-130)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- PROFESSIONAL PLASTICS Clear/Blue PVC Sheet, 0.250 X 48.000 X 96.000 [Each] (SPVCCB.250X48.000X96.000)
- PROFESSIONAL PLASTICS Blue Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBL.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.030 Thick, 24 X 36 (SNOMEX410.030-24X36)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.250 X 48.000 X 96.000 [Each] (SSUR8940CL.250X48.000X96.000)
- ONLINEMETALS Plastic Carbon Steel Round Tube A513 12 L x 36 W x 0.22 Thick (21803)
- Professional Plastics Plastic Sheets