Shop All Heat Shrink Tubing
Professional Plastics
2:1 PTFE Heat-Shrink Tube, 0.312 Dia SW X 50 FT [Each]
Mfr # THSTFE.312SWX50FT2X1
Zoro # G100922322
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 12
- Material Teflon
- Weight 3
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # THSTFE.312SWX50FT2X1
- Zoro # G100922322
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Material | Teflon |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 2.16 |
Description
PTFE heat shrink tubing (PTFE) is available in 2:1 and 4:1 shrink ratios, and is widely used in military applications (MIL-I-23053/12) because of its high continuous use temperature (250°C), and outstanding chemical resistance. PTFE heat shrink tubing is the most difficult of the three fluoropolymer materials to shrink due to its extremely high shrinking temperature (325-340°C). You can use a heat gun or welding torch to shrink PTFE, but these methods have a tendency to cause the material to overheat in small areas, while under-heating other areas, causing uneven shrinking and potential burning of the material. The most reliable method for shrinking PTFE Teflon is the use of a controlled temperature oven; however this is impractical with large harnesses or temperature sensitive components. PTFE heat shrink tubing is available in a 2:1 shrink ratio and 4:1. The 2:1 is available in up to four different wall thicknesses. Please note: when ordering our 2:1 PTFE Heat shrink, ORDER AS SIZE AFTER SHRINKING.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Black (hs3372-sp-black)
- ABB CAL19-11, AUX, 1/1, AF116-370, SIDE (CAL19-11)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 25 Pack (60191)
- QUICKCABLE Heat Shrink Tubing, 3/4", Black, 48" (5613-001B)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP301-3/8-200'-BLACK-SPOOL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Gray (HS364-S100-GRAY)
- Professional Plastics Heat Shrink Tubing