Shop All Thermoplastic Welders
Professional Plastics
#2001FC Welder 270-2001-FC, #2001 FC Welder (270-2001-FC) [Each]
Mfr # HWELDGUN270-2001-FC
Zoro # G000944912
product price: $1,636.99
/ea
Free Shipping & Returns
$1,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Material Welder
- Length 3
- Height 3
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDGUN270-2001-FC
- Zoro # G000944912
- Country of Origin Multiple
- Category Thermoplastic Welders
Dimensions
Width | 3 |
Length | 3 |
Height | 3 |
Details
Material | Welder |
Weight | 2 |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO TWECO Spray Master 450 MIG Gun (1040-1077)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- WELDCRAFT 1/8 Gas Lens Collet Bodies (366-45V45)
- MAGSWITCH Fixturing Mount, 150 lb. Max. Pull, Steel (8100006)
- PROFESSIONAL PLASTICS Autotherm Welder, 13FT Cord, Autotherm Welder 13 FT Cord [Each] (HWELDGUNAUTO-13CORD)
- PROFESSIONAL PLASTICS Wegener Duratherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-D)
- PROFESSIONAL PLASTICS Wegener Autotherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-A)
- PROFESSIONAL PLASTICS Welder Model# 63, Model 63 Plastic Welder [Each] (HWELDGUNMODEL63)
- SEELYE Thermoplastic Welder, Ambient to 1600 F (270-2001FCP)
- STALWART Plastic Welder Kit with 200 Staples (75-PT2006)
- SEELYE Thermoplastic Welder, Ambient to 1200 F (270-11005)
- Professional Plastics Thermoplastic Welders