Shop All Plastic Sheets
Professional Plastics
19MM White Celtec Exp PVC Sheet (S), 0.748 X 48.000 X 96.000 [Each]
Mfr # SPVCEL.748X48.000X96.000WHV
Zoro # G400899805
product price: $233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color White
- Width 48
- Length 96
- Material Celtec
- Weight 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCEL.748X48.000X96.000WHV
- Zoro # G400899805
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.748 |
Details
Color | White |
Material | Celtec |
Weight | 105 |
Specific Gravity (73 Deg: g/cm3) | 0.8 |
Description
CeltecĀ® Expanded PVC Sheet - Rigid Foam PVC Celtec Displayboard is a foamed polyvinyl chloride (PVC) sheet whose extraordinary combination of features makes it ideal for signage, exhibits, store displays, POP, Kiosks, screen printing and more. The surface is a smooth matte finish that makes it ideal to paint or laminate to secondary substrates. Celtec also has good screw and staple retention which makes it ideal for stage prop design, cabinetry and other wood replacement projects. Sheets are tough, high-strength and lightweight, and can be ordered in a wide range of sizes, thicknesses and colors. Celtec sheets are free of lead, cadmium, barium and zinc. . .and have passed all three UL 1975 requirements*. Celtec is recommended for industrial and commercial signage. It readily accepts virtually any form of graphic overlay (print, paint and photo mounting). Celtec is also easy to cut and shape, making it a strong choice for three-dimensional exhibits, displays and stage sets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-160)
- ZORO SELECT Flat, Al, 6061, 1/2 x 4 In, 1 Ft (61F.5X4-12)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- ZORO SELECT Tubing, sq., 0.097 in. Inside sq. (8151)
- PROFESSIONAL PLASTICS Gray Starlite XL Sheet, 0.500 X 48.000 X 96.000 [Each] (SSTARLTGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.250 X 24.000 X 48.000 [Each] (SULT1000NA.250X24.000X48.000)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 48 X 96 (SPVCGY.500-48X96)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Torlon 4203 Sheet, 1.250 Thick, 12 X 24 (STOR42031.250-12X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 12 X 48 (SPLEXICL.125-12X48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-CAC-46)
- Professional Plastics Plastic Sheets