Shop All Hex Head Cap Screws
Professional Plastics
1/4"-20 Hex Head Cap Screw, PEEK, 1 in L
Mfr # HSCREWPEEK.250-20X1.00HEXCAPMO
Zoro # G700931915
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material PEEK
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HSCREWPEEK.250-20X1.00HEXCAPMO
- Zoro # G700931915
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Width | 1 |
Height | 1 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | PEEK |
Item | Hex Head Cap Screw |
Weight | 1 |
Color | Natural |
Description
PEEK Screws, Nuts, Threaded Rods & Other Fastener Components are available from Professional Plastics. PEEK is a high performance engineering thermoplastic that offers chemical and water resistance similar to PPS, but can operate at higher temperatures. PEEK can be used continuously to 480°F (250°C) and in hot water or steam without permanent loss in physical properties. For hostile environments, PEEK is a high strength alternative to fluoropolymers. PEEK carries a V-0 flammability rating and exhibits very low smoke and toxic gas emission when exposed to flame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- MORTON Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H (AN-2)
- ZORO SELECT Thread Cutting Screw, M2.5 x 5 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU32)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.100.0400)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.025.0250)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04104.056.0250)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (N04104.037.0075)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.050.0025)
- TITAN INDUSTRIAL SUPPLY 5/16 in.-18 X 1/2 in. Grade 5 Coarse Hex Head Cap Screw (T5161812Z5)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.087.0900)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M04104.200.0070)
- Professional Plastics Hex Head Cap Screws