Shop All Plastic Sheets
Professional Plastics
13 MM Black Exp PVC Sheet, 0.512 X 48.000 X 96.000 [Each]
Mfr # SPVCEL.512X48.000X96.000BK
Zoro # G300899660
product price: $244.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Color Black
- Length 96
- Height 0.512
- Width 48
- Weight 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCEL.512X48.000X96.000BK
- Zoro # G300899660
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.512 |
Width | 48 |
Details
Color | Black |
Weight | 72 |
Material | PVC |
Specific Gravity (73 Deg: g/cm3) | 0.8 |
Description
Expanded PVC Sheet (generic) - Rigid expanded foam polyvinyl chloride (PVC) is a material whose extraordinary combination of features makes it ideal for commercial signage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-44)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-889)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-PCC-5)
- PROFESSIONAL PLASTICS Natural SG-200 Sheet, 0.250 X 48.000 X 96.000 [Each] (SSG200NA.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24 (STFE.125V-12X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 48 X 96 (SPLEXICL.187-48X96)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.125 Thick X 12 Inch Wide [Sqft] (STURB.125)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.375 Thick, 12 X 24 (SHASC276.375-12X24)
- PROFESSIONAL PLASTICS Blue/White Gravoply 18057, 0.125 X 24.000 X 48.000 [Each] (SGRAV.125X24X48BLWH18057)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-CAC-323)
- Professional Plastics Plastic Sheets