Shop All Plastic Sheets
Professional Plastics
12MM White Exp PVC Sheet, 0.472 X 48.000 X 96.000 [Each]
Mfr # SPVCEL.472X48.000X96.000WH
Zoro # G500899729
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Color White
- Weight 66
- Height 0.472
- Material PVC
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPVCEL.472X48.000X96.000WH
- Zoro # G500899729
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.472 |
Length | 96 |
Width | 48 |
Details
Color | White |
Weight | 66 |
Material | PVC |
Specific Gravity (73 Deg: g/cm3) | 0.8 |
Description
Expanded PVC Sheet (generic) - Rigid expanded foam polyvinyl chloride (PVC) is a material whose extraordinary combination of features makes it ideal for commercial signage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 3ft Width x 18ft Length (20-103)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx1 11/32 ID Sq, 6ft (4YUL2)
- ONLINEMETALS 0.025" Aluminum Sheet 3003-H14 (8086)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (7319_72_0)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.250 Thick, 12 X 24 (SPETNA.250Q-12X24)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- PROFESSIONAL PLASTICS Natural O&P Polypropylene Sheet, 0.125 X 48.000 X 96.000 [Each] (SPROOP.125X48.000X96.000N)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- PROFESSIONAL PLASTICS White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case] (SEGG.375X24X48WH.500CUBE-15PCS)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPEBK.375X48.000X96-UTILITY)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1-1/2" Thick (BULK-PS-ACB-165)
- Professional Plastics Plastic Sheets